Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sky Cut Chip Saw For Plastics

2.33 (3)
Blade Thickness (mm)
1.6
Number of Blades (p)
60
Inner Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 1Sheet 1 PC-180 10091934 54.99 SGD
Shipped after 2018-06-28
160 1Sheet 1 PC-160 10091925 53.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
I bought it for acrylic cutting.
1
From Japan
On 2017-07-31 21:20:26
I bought it to cut the cast plate about 5 mm, but the cutting edge for the woodwork saw almost the same as the cutting edge and eventually it was necessary to do simple processing with paper. I did not need it.
This review is about item#10091925.
I used it for cutting the wiring duct.
1
From Japan
On 2017-04-17 16:08:08
I used it for cutting the wiring duct. It was for plastics, so it could not be cut well. I failed.
This review is about item#10091934.
Plastic cutout
5
From Japan
On 2015-01-13 20:11:01
We are processing without problems
This review is about item#10091934.

Related Products