Buy more than* S$200* and get FREE SHIPPING

Slide Circular Saw Blade

4.33 (6)
...see all
Product Options
ADD TO CART
Blade Type Operating Electric Motor Blade Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Type Operating Electric Motor Blade Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2.0 72 190 20 1sheet 1 KOS-1972S 11094728 49.84 SGD
In stock
Finish both sides polishing Bench circular saw circular saw slide 2.5 80 216 25.4 1Sheet 1 KOS-2180S 10092092 85.31 SGD
In stock
Finish both sides polishing Bench circular saw circular saw slide 2.0 72 190 20 1Sheet 1 KOS-19072P 10092144 -
Discontinued
[x]
Finish both sides polishing Miter saw slide circular saw 2.6 100 255 25.4 1Sheet 1 KOS-2510S 10092117 119.90 SGD
In stock
Finish both sides polishing Miter saw slide circular saw 2.8 100 305 25.4 1Sheet 1 KOS-3010S 10092135 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2017-07-16 20:45:03
It was sharper than expected. It became possible to work silently and smoothly.
This review is about item#11094728.
Cutting wood
5
From Japan
On 2015-06-15 18:03:55
The price is also so so, it is also good.
This review is about item#10092092.
Exterior wall, fence etc. repair
5
From Japan
On 2014-12-18 08:18:21
Compared to the genuine tip saw attached to the circular saw made by M Company · Because the sound is very quiet and it can be extinguished quickly at first it was doubtful that the teeth were not sufficiently out (lol) · The rigidity was very high, It was possible to straightly cut precisely without tooth bending with a little force. · Cutting surface is very beautiful and almost finishing work is unnecessary. Over, cost performance is good, I am very satisfied.
This review is about item#11094728.
Hobby furniture craft
5
From Japan
On 2014-09-16 19:30:18
The circular saw saw that I used to date has poor stability and poor usability. However, the chip saw purchased this time is wonderful. Both stability, silence and sharpness are very costly performance. Thank you very much.
This review is about item#10092117.
Production of stage art
5
From Japan
On 2014-08-04 00:24:47
The sharpness was also good, the cut was also beautiful and it was good. Regrettable that it took a while to deliver it
This review is about item#10092092.
Cut the window frame etc. with a slide circular saw
1
From Japan
On 2010-08-13 11:46:58
Although the sharpness is good, when the rotation reaches a high rotation, the noise of the treble is generated when the earplug is necessary
This review is about item#10092126.

Related Products