Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Charging Circular Saw Blade, Woodworking

Operating Electric Motor
Rechargeable circular saw
Blade Thickness (mm)
1.2
Inner Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 110 3500 1PC 1 AB-110 10092406 37.99 SGD
Shipped after 2018-06-25
30 125 3400 1PC 1 AB-125 10092415 39.99 SGD
In stock
36 135 3400 1PC 1 AB-135 10092424 41.99 SGD
In stock
ADD TO CART

Related Products