Buy more than* S$200* and get FREE SHIPPING

Inside Cutter Type J

5.00 (3)
Purpose
Cuts PVC pipe from the inside Drainage of cut PVC pipe below the floor surface.
Cleavable Wall Thickness (mm)
7.0 (Max.)
Operating Electric Motor
100 mm drill (+ 12 V), disk grinders (M10 x P1.5), angle electrical drills
Cutting Capacity
SALT PIPE VP50-VP100, SALT PIPES-VU40-VU200
TRUSCO Part Number
307-2860
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ISJ-38 10092774 129.90 SGD
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Salt of bamboo pipes put under the ground
5
From Japan
On 2017-02-22 15:53:29
Can you extend it deeply? I am glad that I was able to do the work, but
This review is about item#10092774.
Cutting of drain pipe
5
From Japan
On 2014-11-11 08:17:43
It was used for cutting drainage pipe VU100. Since it is not used frequently, I was looking for items that are as cheap as possible. I thought that it was good to cut and buy cuts.
This review is about item#10092774.
Used for sewage construction
5
From Japan
On 2013-02-17 09:16:41
Overall, it is an ideal product. No. 1 is cheap, without any problems with the products of other companies. I bought it for me.
This review is about item#10092774.

Related Products