Buy more than* S$200* and get FREE SHIPPING

Iron Nails 25 mm T-25

4.00 (4)
2015 Trusco Published Pages
3 1839
2014 TRUSCO Published Page
2-2510
Dimensions (Width x Length L x Thickness)(mm)
33.5x161x16, 33.5x161x16
Compatible Blades and Cutters
T over 25 blade (iron nails 25 mm disposable blades), T-25 REPLACEMENT BLADE (IRON NAILS 25 MM BLADE)
Weight (g)
61.5, 61.5
Material
Body / ABS, body fittings / stainless steel, blade cover / blade lid / PP, BODY/ABS, BODY fitting/ STAINLESS , BLADE COVER AND BLADE lid/PP
TRUSCO Part Number
336-7169, 336-7169
Accessories
Blade six built-in, Replacement blade 6 built in
Application
Peel off, sharpen, etc, Peel off, sharpen, etc, for cutting and peeling, etc
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200B 10075466 6.44 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Cut peeled off various
5
From Japan
On 2014-04-28 18:00:55
Blade is flat and push the warped slightly, easily scraped a place aimed at holding back. It is a very good commodity. It could use the time being because there is also a blade.
This review is about item#10075466.
Peel gasket of motorcycle engine
5
From Japan
On 2013-11-15 14:29:36
Minute that will blade Shina', it feels pretty good because it does not attack the base material. Left and right blade back and forth, it is to use the front and back is also good! !
This review is about item#10075466.
Peel gasket of motorcycle engine
5
From Japan
On 2013-11-15 14:21:46
Minute that will blade Shina', it feels pretty good because it does not attack the base material. Left and right blade back and forth, it is to use the front and back is also good! !
This review is about item#10075466.
TV cathode-ray tube demolition work, peeling of the adhesive tape of the panel side of the B tube
1
From Japan
On 2010-01-13 14:53:40
Blade is thin. Was "razor" type of scraper. Since the arched blade, you can not use the back side of the blade. When using the reverse side, since they must be re-desorption of the blade can not be used to work to selectively use both sides by the case. Cutting edge, it is sweet. It does not turn off. Well it broke. It would be tools for home.
This review is about item#10075466.

Related Products