Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
TRUSCO Part Number Wire rod (Width x Thickness)(mm) Color Length (mm) Material 2014 TRUSCO Published Page Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Wire rod (Width x Thickness)(mm) Color Length (mm) Material 2014 TRUSCO Published Page Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.2 x 0.6 - 25 Stainless - - 1Box(5000PC) 1 425J-S (Stainless) 37657821 88.99 SGD
In stock
- 1.2 x 0.6 Shiloh 19 Stainless - - 1Box(5000PC) 1 419J-S 37574266 72.99 SGD
Shipped after 2018-05-02
- 1.2 x 0.6 - 19 Stainless - - 1Box(5000PC) 1 419J-S (Stainless) 37657812 72.99 SGD
Shipped after 2018-05-07
- 1.2 x 0.6 - 8 Mild steel wire - - 1Box(5000PC) 1 408J 37574257 8.99 SGD
In stock
323-9098 1.2x0.6 - 22 Stainless 2-2320 1.15 1Box(5000PC) 1 422J-S (stainless steel) 10095005 81.99 SGD
In stock
- 1.2x0.6 Shiloh 25 Stainless - - 1Box(5000PC) 1 425J-S White 37574284 90.99 SGD
Shipped after 2018-05-07
- 1.2x0.6 White 22 Stainless - - 1Box(5000PC) 1 422J-S White 37574275 87.99 SGD
Shipped after 2018-05-07
- 1.2x0.6 - 16 Stainless - - 1Box(5000PC) 1 416J-S (stainless steel) 10095041 61.99 SGD
Shipped after 2018-05-07
- 1.2x0.6 - 6 Low carbon steel wire rods - - 1Box(5000PC) 1 406J 37574241 8.99 SGD
In stock
- 1.2x0.6 - 10 Mild steel wire rods - - 1Box(5000PC) 1 410J 10094901 9.99 SGD
In stock
- 1.2x0.6 - 13 Mild steel wire rods - - 1Box(5000PC) 1 413J 10094917 11.99 SGD
In stock
- 1.2 x 0.6 - 16 Mild steel wire rod - - 1Box(5000PC) 1 416J 10094935 12.99 SGD
In stock
- 1.2x0.6 - 19 Mild steel wire rods - - 1Box(5000PC) 1 419J 10094953 14.99 SGD
In stock
- 1.2x0.6 - 22 Mild steel wire rods - - 1Box(5000PC) 1 422J 10094987 16.99 SGD
In stock
- 1.2x0.6 - 25 Mild steel wire rods - - 1Box(5000PC) 1 425J 10095014 18.99 SGD
In stock
- 1.2x0.6 White 16 Mild steel wire material - - 1Box(5000PC) 1 416J color white 37657803 15.99 SGD
In stock
- 1.2x0.6 White 19 Mild steel wire rods - - 1Box(5000PC) 1 419J color white 10094962 16.99 SGD
In stock
- 1.2 x 0.6 White 22 Mild steel wire rod - - 1Box(5000PC) 1 422J color white 10094996 17.99 SGD
In stock
- 1.2 x 0.6 White 25 Mild steel wire rod - - 1Box(5000PC) 1 425J color white 10095023 20.99 SGD
In stock
- 1.2x0.6 - 13 Stainless steel - - 1Box(5000PC) 1 413 J-S (STAINLESS STEEL) 10094926 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Corner stop of tatami
5
From Japan
On 2018-02-26 17:11:25
It is a good product with stable quality. I will have you use it every time.
This review is about item#10094953.
I use it when using charging tacker.
5
From Japan
On 2017-08-31 15:20:34
I use it in a good small scale construction with charging tacker. Since it is a maker item, there is no particular problem.
This review is about item#10094987.
Plywood stopper
5
From Japan
On 2017-03-08 19:54:26
Usability is good. Although it is about color, it is stain color even if it says white, so it is saved if there is a product of white even with only the shoulder. Please put out new products.
This review is about item#37657803.
Leather sofa
5
From Japan
On 2016-02-26 22:21:25
I use it for the leather of a bed or a sofa. There is reasonable strength and usability is also good. But for some reason one shot will be struck by the sky. Perhaps this product is not bad, I think that it is due to the tool that I own. I would like to repeat again as necessary.
This review is about item#10094935.
DIY
5
From Japan
On 2015-10-23 15:44:11
There are times when it can not be found in the home center, but the monotaro is rich in assortment and it is cheaper so it is good.
This review is about item#10094935.
It is used in an automatic assembly machine of wooden wooden box.
1
From Japan
On 2014-04-18 18:29:19
The staple is in use, broken in the middle and needle clogging occurs in the machine inside. I do not know whether the needle broken due to the manufacturing process or carrying of the staple, but I want you to improve it. Without needle breakage, I think that it is a good product.
This review is about item#10094987.
Veneered
5
From Japan
On 2014-04-15 09:15:17
Since I did not have the desired number, I want at least a large box (20 pieces) to be stocked.
This review is about item#10094917.
When making wooden panels
5
From Japan
On 2014-04-02 14:04:20
It is good.
This review is about item#10094935.
Interior construction of water field etc.
5
From Japan
On 2014-01-27 13:08:00
I have been using it for a long time but no problem
This review is about item#37657821.
Fix the insole to the last of the shoes.
5
From Japan
On 2013-11-26 19:40:28
Originally I bought it at another store. It is firmly fixed, it is a reliable manufacturer item. Cheap price. We can order in 10 boxes, it is also appreciated for free shipping fee. However, I think that it is easier to understand the package of the product.
This review is about item#10094917.

Related Products