Buy more than* S$200* and get FREE SHIPPING

4MA Staple

4.00 (4)
Wire rod (Width x Thickness)(mm)
4x1.05
Staple Width (mm)
4
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50 Mild steel wire 1Box(3000PC) 1 450MA floor 37574302 40.99 SGD
In stock
- - 45 Mild steel wire 1Box(3000PC) 1 445MA floor 37574293 36.99 SGD
In stock
2-2321 451-6745 32 Mild steel wire 1Set(6Box) 1 432MA 37434302 299.99 SGD
Shipped after 2018-01-26
- - 25 Mild steel wire rod 1Box(3000PC) 1 425-MA floor 10095321 29.99 SGD
In stock
- - 32 Mild steel wire rods 1Box(3000PC) 1 432-MA floor 10095337 32.99 SGD
In stock
- - 38 Mild steel wire rod 1Box(3000PC) 1 438-MA floor 10095346 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Refitting flooring
5
From Japan
On 2017-09-03 09:27:03
I am using DIY for changing the floor. I can use anything without problems.
This review is about item#10095346.
For replacement
1
From Japan
On 2016-12-18 19:17:16
This also does not suit. Is it also wrong with MonotaRo? (Haha) I handled the returned goods.
This review is about item#10095321.
At the work site
5
From Japan
On 2016-01-22 07:40:47
I could buy it cheaper than the nearest hardware store
This review is about item#10095346.
Adhesion of board
5
From Japan
On 2015-03-05 08:38:43
MAX So I trust it
This review is about item#10095337.

Related Products