Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster Long Nozzel

5.00 (2)
Nozzle Length (mm)
80
Dimensions (Height H x Width W x Depth D) (mm)
135x215x15
Overall Length (mm)
215
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DG-10 10093544 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-01-14 18:04:20
It is low price, but it is used without problems. I'd like to order again next time
This review is about item#10093544.
lathe manufacturing
5
From Japan
On 2011-11-07 12:12:02
It is light and compact, easy to navigate, the amount of air is also different from the cheapest ones in Cornan ♪ It is nice ♪ In particular the place where the nozzle is long nose is GOOD! W
This review is about item#10093544.

Related Products