Buy more than* S$200* and get FREE SHIPPING

Staple Gun

4.00 (3)
Purpose
Russ temporarily for construction to stop, stop insulation and felt seat upholstery, docket upholstery and ceiling coverings beating, etc., Construction lath tentative installation, insulation installation, felt, sheet installation, tag attachment, ceiling material installation, Russ temporarily for construction to stop, stop insulation and felt seat upholstery, docket upholstery and ceiling coverings beating, etc., Russ temporarily for construction to stop, stop insulation and felt seat upholstery, docket upholstery and ceiling coverings beating, etc., Construction lath tentative installation, insulation installation, felt, sheet installation, tag attachment, ceiling material installation, Russ temporarily for construction to stop, stop insulation and felt seat upholstery, docket upholstery and ceiling coverings beating, etc.
Dimensions (Height x Width x Length) (mm)
160x34x176, 160x34x176
Compatible Staples
T3-6M,1208F,T3-10MB(-L),T3-13MB,T3-13H,T3-13S, T3-6M, 1208F, T3-10MB(-L), T3-13MB, T3-13H, T3-13S
Staple Leg Length (mm)
6/8/10/13, 6/8/10/13
Staple Width (mm)
12, 12
Number of Staple Charge
150 present, 150 pieces
Dimensions (Length L x Width W x Height H) (mm)
176x34x160, 176x34x160
Weight (g)
700, 700
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - yellow, Yellow 1PC 1 TG-A(N)Y 10095766 91.99 SGD
In stock
- - - Green, Green 1PC 1 TG-A(N)G 10095775 92.99 SGD
Shipped after 2018-01-23
3 1628 2-2326 004-8585, 004-8585 tea, Brown 1PC 1 TG-A(N) 32581315 92.99 SGD
In stock
- - - Red, Red 1PC 1 TG-A(N)R 10095741 92.99 SGD
In stock
- - - Blue, Blu 1PC 1 TG-A(N)B 10095757 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I closed the curtain fabric of the barn.
5
From Japan
On 2015-10-15 18:23:47
It is made strong.
This review is about item#32581315.
Construction of thermal insulation (aquamat)
2
From Japan
On 2014-10-20 13:21:31
A 10 mm staple can be driven easily, but once it gets 13 mm it will float a little bit. In such a situation ...
This review is about item#32581315.
I used it to change the seat.
5
From Japan
On 2014-05-17 07:21:01
There is only expensive among Gantakka, after all the power is different! She could change smoothly and professional as well. I am very satisfied. I definitely recommend this item.
This review is about item#10095741.

Related Products