Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Classification Color Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Classification Color Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Super finishing nails Tea 50 Mild steel wire 1Box(2000PC) 1 SF50MO- tea 37662782 16.99 SGD
Shipped after 2018-04-23
Super finishing nails Shiloh 30 Mild steel wire 1Box(3000PC) 1 SF30MO-White 37662597 14.99 SGD
Shipped after 2018-04-27
Super finishing nails Tea 20 Mild steel wire 1Box(3000PC) 1 SF20MO- tea 10094515 10.99 SGD
Shipped after 2018-04-23
Super finishing nails Stainless 50 Stainless 1Box(2000PC) 1 SF50MO-S 37574345 50.99 SGD
Shipped after 2018-04-27
Super finishing nails Stainless 45 Stainless 1Box(2000PC) 1 SF45MO-S 37574336 44.99 SGD
Shipped after 2018-04-27
Super finishing nails LightBeige 40 Mild steel wire 1Box(2000PC) 1 SF40MOLightBeige 37574311 13.99 SGD
Shipped after 2018-04-27
Super finishing nails Stainless 25 Stainless 1Box(3000PC) 1 SF25MO-S 37574363 47.99 SGD
Shipped after 2018-04-27
Super finishing nails Stainless 20 Stainless 1Box(3000PC) 1 SF20MO-S 37574354 35.99 SGD
Shipped after 2018-04-23
Super finishing nails Stainless 40 Stainless 1Box(2000PC) 1 SF40MO-S 37574327 41.99 SGD
Shipped after 2018-04-27
Super finishing nails Beige 40 Mild steel wire 1Box(2000PC) 1 SF40MO-Beige 41018284 -
Discontinued
[x]
Super finishing nails Brown 40 Mild steel wire 1Box(2000PC) 1 SF40MO- tea 37662694 13.99 SGD
Shipped after 2018-04-27
Super finishing nails Brown 40 Mild steel wire 1Box(2000PC) 1 SF40MO- tea 41018275 13.99 SGD
Shipped after 2018-04-27
Super finishing nails White 40 Mild steel wire 1Box(2000PC) 1 SF40MO- white 41018266 13.99 SGD
Shipped after 2018-04-27
Super finishing nails Brown 30 Mild steel wire 1Box(3000PC) 1 SF30MO- tea 41018257 16.99 SGD
Shipped after 2018-04-27
Super finishing nails DBeige 25 Mild steel wire 1Box(3000PC) 1 SF25MO-DBeige 37662581 12.99 SGD
Shipped after 2018-04-23
Super finishing nails DBeige 25 Mild steel wire 1Box(3000PC) 1 SF25MO-DBeige 41018241 -
Discontinued
[x]
Super finishing nails Brown 25 Mild steel wire 1Box(3000PC) 1 SF25MO- tea 41018232 12.99 SGD
Shipped after 2018-04-27
Super finishing nails DBeige 20 Mild steel wire 1Box(3000PC) 1 SF20MO-DBeige 41018223 10.99 SGD
Shipped after 2018-04-27
Super finishing nails DBeige 35 Mild steel wire 1Box(2000PC) 1 SF35MO-DBeige 37662667 11.99 SGD
Shipped after 2018-04-23
Super finishing nails Brown 45 Mild steel wire 1Box(2000PC) 1 SF45MO- tea 41018302 14.99 SGD
Shipped after 2018-04-27
Super finishing nails LightBeige 50 Mild steel wire 1Box(2000PC) 1 SF50MOLightBeige 10094691 19.99 SGD
Shipped after 2018-04-27
Super finishing nails LightBeige 45 Mild steel wire 1Box(2000PC) 1 SF45MOLightBeige 37662755 14.99 SGD
Shipped after 2018-04-27
Super finishing nails DBeige 45 Mild steel wire 1Box(2000PC) 1 SF45MO-DBeige 37662764 14.99 SGD
Shipped after 2018-04-27
Super finishing nails DBeige 45 Mild steel wire 1Box(2000PC) 1 SF45MO-DBeige 41018327 14.99 SGD
Shipped after 2018-04-27
Super finishing nails Beige 45 Mild steel wire 1Box(2000PC) 1 SF45MO-Beige 37662746 -
Discontinued
[x]
Super finishing nails White 45 Mild steel wire 1Box(2000PC) 1 SF45MO- white 41018293 14.99 SGD
Shipped after 2018-04-27
Super finishing nails Beige 40 Mild steel wire 1Box(2000PC) 1 SF40MO-Beige 37662703 13.99 SGD
Shipped after 2018-04-23
Super finishing nails Stainless 35 Stainless 1Box(2000PC) 1 SF35MO-S 37662676 35.99 SGD
Shipped after 2018-04-23
Super finishing nails White 50 Mild steel wire 1Box(2000PC) 1 SF50MO- white 37662773 19.99 SGD
Shipped after 2018-04-27
Super finishing nails DBeige 40 Mild steel wire 1Box(2000PC) 1 SF40MO-DBeige 37662712 13.99 SGD
Shipped after 2018-04-27
Super finishing nails DBeige 50 Mild steel wire 1Box(2000PC) 1 SF50MO-DBeige 37662807 -
Discontinued
[x]
Super finishing nails DBeige 50 Mild steel wire 1Box(2000PC) 1 SF50MO-DBeige 41018345 16.99 SGD
Shipped after 2018-04-27
Super finishing nails DBeige 30 Mild steel wire 1Box(3000PC) 1 SF30MO-DBeige 37662624 14.99 SGD
Shipped after 2018-04-27
Super finishing nails Beige 30 Mild steel wire 1Box(3000PC) 1 SF30MO-Beige 37662615 14.99 SGD
Shipped after 2018-04-23
Super finishing nails Beige 25 Mild steel wire 1Box(3000PC) 1 SF25MO-Beige 35258772 12.99 SGD
Shipped after 2018-04-23
Super finishing nails Brown 45 Mild steel wire 1Box(2000PC) 1 SF45MO- tea 37662737 14.99 SGD
Shipped after 2018-04-23
Super finishing nails White 45 Mild steel wire 1Box(2000PC) 1 SF45MO- white 37662721 17.99 SGD
Shipped after 2018-04-27
Super finishing nails Beige 50 Mild steel wire 1Box(2000PC) 1 SF50MO-Beige 37662791 19.99 SGD
Shipped after 2018-04-27
Super finishing nails DBeige 20 Mild steel wire 1Box(3000PC) 1 SF20MO-DBeige 37662563 -
Discontinued
[x]
Super finishing nails Beige 45 Mild steel wire 1Box(2000PC) 1 SF45MO-Beige 41018311 14.99 SGD
Shipped after 2018-04-27
Super finishing nails Beige 20 Mild steel wire 1Box(3000PC) 1 SF20MO-Beige 10094524 10.99 SGD
Shipped after 2018-04-23
Super finishing top nails White 20 Mild steel wire rod 1Box(3000PC) 1 SF20MO-white 10094506 10.99 SGD
Shipped after 2018-04-23
Super finishing top nails White 25 Mild steel wire rod 1Box(3000PC) 1 SF25MO-white 10094542 12.99 SGD
Shipped after 2018-04-23
Super finishing top nails Light beige 25 Mild steel wire rod 1Box(3000PC) 1 SF25MO light beige 10094664 12.99 SGD
Shipped after 2018-04-23
Super finishing top nails White 35 Mild steel wire material 1Box(2000PC) 1 SF35MO-White 37662633 11.99 SGD
Shipped after 2018-04-23
Super finishing top nails Brown 35 Mild steel wire material 1Box(2000PC) 1 SF35MO-Brown 37662642 11.99 SGD
Shipped after 2018-04-23
Super finishing top nails Beige 35 Mild steel wire material 1Box(2000PC) 1 SF35MO-Beige 37662651 11.99 SGD
Shipped after 2018-04-23
Super finishing top nails Light beige 35 Mild steel wire rod 1Box(2000PC) 1 SF35MO light beige 10094673 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for nail striking machine
5
From Japan
On 2018-02-04 12:01:46
I used it for an air nail machine. It can be used without any inquiry with other manufacturers, and it is saved at a low price.
This review is about item#35258772.
Interior construction design panel installation work
4
From Japan
On 2017-04-01 10:36:55
Good product, if the price is a bit cheaper, I do not need to do anything for the first takeout.
This review is about item#10094542.
Carpentry work
3
From Japan
On 2015-10-22 11:05:47
I think that the price is reasonable and reasonable.
This review is about item#10094673.
Recently used for fixing and interior of all small products
5
From Japan
On 2011-10-19 11:02:44
I tried the MAX product including air equipment for 1 year to know the quality, but it was found that there was also very durability, it is superior to other companies. We will continue to use it in the future so use well for reference 30 to 40 We especially want 35 and 40 to ship on the day. Also, since this order page of makeup nail is very hard to see, I want you to update it. I think that it is okay not to end the handling and it is a mess and it takes time to visual understand what the user is doing when ordering by the user. I feel it should be arranged orderly from the top in order by size, color, material. We cut off the extra things and it is not sten from 30 to 40. Please arrange everything of ordinary materials in each size, each color properly and ship it on the same day.
Substrate, general finishing
5
From Japan
On 2011-08-22 09:28:40
It is solid and high quality. However, I want you to arrange all sizes, colors, and I want them to be shipped the day. Since it is a consumable item, the site is in trouble if the delivery date is long
This review is about item#10094673.

Related Products