Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

12F Staple

4.59 (22)
Wire rod (Width x Thickness)(mm)
0.7x0.5
...see all>
Product Options
ADD TO CART
Staple Width (mm) Needle Length (mm) Material TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Staple Width (mm) Needle Length (mm) Material TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Stainless - - 1Box(20000PC) 1 T3-13S 37574747 119.99 SGD
In stock
12 6 Mild steel wire rods - - 1Box(20000PC) 1 T3-6M 10095723 26.99 SGD
In stock
12 10 Mild steel wire rod 006-5463 Gun tacker TG-A(N) 1Box(1000PC) 1 T3-10MB 07658655 1.99 SGD
In stock
12 10 Mild steel wire rod - - 1Box(20000PC) 1 T3-10 MB-L 11107512 26.99 SGD
In stock
12 13 Mild steel wire rod - Gun tacker TG-A (N) 1Box(1000PC) 1 T3-13MB 07658664 2.99 SGD
In stock
12 13 High carbon steel wire - - 1Box(20000PC) 1 T3-13H 32620524 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Tucker work
3
From Japan
On 2018-04-07 16:49:57
It is not possible without impossible The system of monotaro is very difficult to understand the model number of the staple that fits tucker And, I think that I can not understand it better Please be firm there Please make sure you can quickly find what you are looking for, even if you search from staples or from tucker
This review is about item#10095723.
Canoe's mold production used for outer panel temporary fixation
5
From Japan
On 2018-03-26 18:00:26
It is good to have stainless steel staple, but now it is pulled out after fixing
This review is about item#11107512.
Installation of waterproof paper
3
From Japan
On 2017-07-22 22:27:44
When 12F staple (T3 - 10MB) was attached to the monoterror hammer tucker, it worked well.
This review is about item#7658655.
Tucker
5
From Japan
On 2016-07-08 20:59:30
We are handy at an affordable price.
This review is about item#07658655.
Hit the window frame wood
4
From Japan
On 2016-07-02 01:27:55
It was bent when it was a hard place. Wonder if the other one was better
This review is about item#07658655.
I am using it for maintenance of a motorcycle.
5
From Japan
On 2016-06-23 15:47:53
I am using it to repair and replace the seat of the motorcycle, but it is very handy.
This review is about item#11107512.
Plywood board mounting etc.
5
From Japan
On 2016-05-20 16:55:37
I find it useful at an affordable price.
This review is about item#07658655.
repair
3
From Japan
On 2016-02-13 13:54:06
The price is reasonable and satisfying.
This review is about item#11107512.
Used for film sheet
5
From Japan
On 2015-11-02 17:40:33
Easy to use, convenient.
This review is about item#11107512.
With self employed work.
5
From Japan
On 2015-09-21 22:27:00
Because it is stainless steel, there was no rust, so I could use it with confidence.
This review is about item#37574747.

Related Products