Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Staple Leg Length (mm) Staple Width (mm) Number of Staple Charge Weight (g) Dimensions (Height x Width x Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Staple Leg Length (mm) Staple Width (mm) Number of Staple Charge Weight (g) Dimensions (Height x Width x Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10/13, 10/13 12, 12 144, 144 650, 650 72x25x318, 72x25x318 1PC 1 TH-S2 10095617 98.99 SGD
In stock
6/8/10, 6/8/10 10, 10 100 pieces (2 stations), 100 (2 group) 620, 620 72x25x318, 72x25x318 1PC 1 TH-R 10095696 85.99 SGD
Shipped after 2018-05-02
6/10, 6/10 12, 12 144, 144 440, 440 63x33x270, 63x33x270 1PC 1 TH-V 34710006 60.99 SGD
In stock
10/13, 10/13 10, 10 100 pieces (2 stations), 100 (2 group) 620, 620 72x25x318, 72x25x318 1PC 1 TH-P 38277994 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Used when sticking moisture permeable sheet
1
From Japan
On 2014-10-22 22:40:14
Broke soon
This review is about item#34710006.
Exterior and roof construction (fixation of roofing material or Tyvek material)
3
From Japan
On 2014-01-11 21:06:29
Easy to use.
This review is about item#10095626.
Used to affix asphalt roofing to a control panel
5
From Japan
On 2012-07-25 21:13:20
I used it a lot, but this is the easiest to use!
This review is about item#10095696.

Related Products