Buy more than* S$200* and get FREE SHIPPING

Roll Nail Wire Bounded Nails - Iron

3.20 (5)
Purpose
Packing, palette, standard wood
Nail Wire Diameter (outer dimension) (Φ mm)
2.1
Body Shape
Smooth
Connecting Method
Wire
Head Size (phi mm)
5.0
Shape
Smooth
Material
Mild steel wire rod
Application
Floor, roof, wall framing, wood, floor coverings
...see all
Product Options
ADD TO CART
Surface Processing Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bright 38 1Box(400PCx10Roll) 1 NC2138 small box 11089066 -
Discontinued
[x]
Cement coat 45 1Box(400PCx10Roll) 1 NC2145 CASKET 11089075 -
Discontinued
[x]
Cement coat 50 1Box(400PCx10Roll) 1 NC2150 CASKET 11089093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Wooden frame packing
5
From Japan
On 2016-02-25 12:24:30
Affordable
This review is about item#11089075.
On site
5
From Japan
On 2016-01-22 07:39:36
I was able to buy cheaper than the nearest hardware store
This review is about item#11089075.
I used for the material fixed in the building site
1
From Japan
On 2014-11-22 09:34:26
The price it inexpensive, to say clearly, whether the transportation is bad, but I do not know whether the packing method is wrong, they've become the ellipse to a case many round of going to roll nail has been crushed in the box . From one and 10 in 7 instead of two times of the story 8 is defective. It is used with correction, but because the cause of the failure nailing machine clogging, was troubled. In the future, I want you to devise that does not collapse.
This review is about item#11089102.
Construction work
4
From Japan
On 2013-05-18 15:04:29
Well it's like this.
This review is about item#11089066.
For roofing foundation material, for fixing roofing materials
1
From Japan
On 2011-09-19 18:54:39
When opening the product, the roll nail was deformed into an irregular shape, and when it was forcibly used, the nailing machine was broken or it was the worst due to nail clogging. I think that it is necessary to consider shipping method and shipping method. I think that there is no repeater.
This review is about item#11089093.