Buy more than* S$200* and get FREE SHIPPING

Wire Linked Nail

4.00 (4)
Body Shape
Smooth
Classification
Iron nails
...see all>
Product Options
ADD TO CART
Nail Wire Diameter (outer dimension) (Φ mm) Connecting Method Head Diameter (phi mm) Wire Diameter (phi mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nail Wire Diameter (outer dimension) (Φ mm) Connecting Method Head Diameter (phi mm) Wire Diameter (phi mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1 Wire coupling 5.0 2.1 32 Mild steel wire 1Box(400PCx10Rollx4Box) 1 NC32V1 10982063 129.99 SGD
In stock
2.1 Wire coupling 5.0 2.1 50 Mild steel wire 1Box(400PCx10Rollx3Box) 1 NC50V1 10982422 129.99 SGD
In stock
2.5 Wire coupling 6.0 2.5 65 Mild steel wire 1Box(300PCx10Rollx2Box) 1 NC65V5 10985204 129.99 SGD
In stock
2.1 Wire coupling 5.0 2.1 45 Mild steel wire 1Box(400PCx10Rollx4Box) 1 NC45V1 10982395 159.99 SGD
Shipped after 2018-01-25
2.1 Wire coupling 5.0 2.1 38 Mild steel wire 1Box(400PCx10Rollx4Box) 1 NC38V1 10982386 139.99 SGD
Shipped after 2018-01-25
2.1 Wire binding 5.0 2.1 38 Mild steel wire material 1Box(400PCx10Roll) 1 NC38V1 37673185 36.99 SGD
In stock
2.1 Wire binding 5.0 2.1 45 Mild steel wire material 1Box(400PCx10Roll) 1 NC45V1 37673194 41.99 SGD
In stock
2.1 Wire binding 5.0 2.1 50 Mild steel wire material 1Box(400PCx10Roll) 1 NC50V1 37673203 44.99 SGD
In stock
2.5 Wire binding 6.0 2.5 65 Mild steel wire material 1Box(300PCx10Roll) 1 NC65V5 37673212 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Nail of a nail machine
5
From Japan
On 2017-07-13 21:25:26
Because it is a former type, not much in other shops, the price is also here, it is cheap.
This review is about item#37673194.
2 × 4 nailing
3
From Japan
On 2016-07-17 00:15:18
I am glad that you can buy it in 5 volumes.
This review is about item#37673194.
Nail driving work
5
From Japan
On 2014-11-17 18:54:18
I was able to work normally without trouble.
This review is about item#10982422.
packing
3
From Japan
On 2014-08-26 09:32:42
I am using it without problems.
This review is about item#37673185.

Related Products