Buy more than* S$200* and get FREE SHIPPING

Mat Connection Nail, For Concrete

4.00 (1)
Nail Wire Diameter (outer dimension) (Φ mm)
2.5
Head Size (phi mm)
5.5
Screw Head Diameter (mm)
5.5
...see all>
Product Options
ADD TO CART
Foot length of the nail (outside dimensions) (mm) Body Shape Connecting Method Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot length of the nail (outside dimensions) (mm) Body Shape Connecting Method Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Usually Placito 50 Hard steel wire rod 1Box(200PCx10Roll) 1 FCP50V5-H 37663236 109.99 SGD
Shipped after 2018-01-26
50 Usually Placito 50 Hard steel wire rod 1Box(200PCx10Rollx3Box) 1 FCP50V5-H 10981887 319.99 SGD
Shipped after 2018-01-23
45 Usually Placito 45 Hard steel wire rod 1Box(200PCx10Rollx3Box) 1 FCP45V5-H 10981871 309.99 SGD
Shipped after 2018-01-26
38 Usually Placito 38 Hard steel wire rod 1Box(200PCx10Rollx3Box) 1 FCP38V5-H 10981862 239.99 SGD
Shipped after 2018-01-23
32 Usually Placito 32 Hard steel wire rod 1Box(200PCx10Rollx3Box) 1 FCP32V5-H 10981853 239.99 SGD
Shipped after 2018-01-23
65 Usually Placito 65 Hard steel wire rod 1Box(200PCx10Rollx2Box) 1 FCP65V5-H 10981896 269.99 SGD
Shipped after 2018-01-26
27 Normal Plastic sheet 27 Hard steel wire material 1Box(200PCx10Roll) 1 FCP27V5-H 37663193 70.99 SGD
In stock
32 Normal Plastic sheet 32 Hard steel wire material 1Box(200PCx10Roll) 1 FCP32V5-H 37663202 76.99 SGD
Shipped after 2018-01-19
38 Normal Plastic sheet 38 Hard steel wire material 1Box(200PCx10Roll) 1 FCP38V5-H 37663211 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For product testing
4
From Japan
On 2014-12-16 13:46:50
Especially smooth work was possible without problems
This review is about item#37663211.

Related Products