Buy more than* S$200* and get FREE SHIPPING

Aluminum Level Staff

4.67 (3)
Total Shrinkage (mm)
2010
Overall Length (m)
7
Number of Steps
4
Weight (kg)
3.2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ALS-74 10100255 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Of building
4
From Japan
On 2016-11-17 19:42:03
It is there may be characters easy to see strength, but I think that should be noted that good if a little more is lightly.
This review is about item#10100255.
To measure the height of the building
5
From Japan
On 2016-11-17 19:25:40
Strength is still good if but character is also good legible is lightly strong.
This review is about item#10100255.
Survey
5
From Japan
On 2014-04-02 15:54:24
I am glad that I can not buy it at general shops.
This review is about item#10100255.

Related Products