Buy more than* S$200* and get FREE SHIPPING

Newal Rod

5.00 (8)
Rod Width (mm)
60
Thickness (mm)
6
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 1PC 1 N-30 35730877 10.99 SGD
In stock
50 1PC 1 N-50 10100307 13.99 SGD
In stock
70 1PC 1 N-70 35730886 15.99 SGD
In stock
100 1PC 1 N-100 10100282 20.99 SGD
In stock
110 1PC 1 N-110 10100325 22.99 SGD
In stock
150 1PC 1 N-150 10100273 30.99 SGD
In stock
200 1PC 1 N-200 10100334 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
With civil engineering shape detection
5
From Japan
On 2017-11-16 07:44:41
I sell it to a nearby home center, but I sold 1100 mm and it was only 1,000 mm so I use it very conveniently. I think it would be understood if the person concerned, but I want the rod of this size.
This review is about item#10100325.
Field survey etc.
5
From Japan
On 2016-08-12 14:15:06
It was good to purchase at low price as it is a consumable item. It has a variety of usability and durability so it is so rich.
This review is about item#10100282.
Observation at the field, photographing a certification photo.
5
From Japan
On 2015-12-08 20:05:09
The use at the work site is exhausted, so it would be appreciated if the amount was held down even a little.
This review is about item#10100325.
Daily work
5
From Japan
On 2015-11-16 08:34:05
I am using it without problems.
This review is about item#10100282.
Site
5
From Japan
On 2015-07-30 07:25:48
I can use it without problems
This review is about item#35730877.
Survey
5
From Japan
On 2014-12-03 16:37:34
I can use it without problems
Civil engineering work
5
From Japan
On 2014-03-25 13:39:36
It would be much more pleasant if 1 meters and 1.5 meters and joint fittings are cheaper in sets.
This review is about item#10100273.
Field photo
5
From Japan
On 2013-08-30 20:24:21
I think it is good with a firm strength though it is light.
This review is about item#10100282.

Related Products