Buy more than* S$200* and get FREE SHIPPING

Free Fitting

1.00 (1)
Purpose
For free rod, For free rod
Dimensions (Vetical x Horizontal x Thickness) (mm)
60x70x40
Type
Free fitting
Compatible
Rod dimensions width 64 x 12.5 mm thick
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F type 10100431 15.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Scale
1
From Japan
On 2012-02-22 14:00:49
It can not be used for New Alloy. The thickness is different. Please politely, please take goods.
This review is about item#10100431.

Related Products