Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wooden Blackboard For Construction Site

4.09 (11)
...see all>
Product Options
ADD TO CART
Size (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450x600 - - 1Sheet 1 W-21C 35731132 -
Discontinued
[x]
450x600 - - 1sheet(s) 1 W-7ER 26712437 57.99 SGD
Shipped after 2018-06-29
450x600 - - 1sheet(s) 1 W-5ER 26712412 57.99 SGD
Shipped after 2018-06-29
450x600 - - 1sheet(s) 1 W-9ER 26712455 57.99 SGD
Shipped after 2018-06-29
600x450 E-type (water / Black) - 1sheet(s) 1 W-3ER 26712394 57.99 SGD
Shipped after 2018-06-29
600x450 - - 1sheet(s) 1 W-11ER 26712464 57.99 SGD
Shipped after 2018-06-29
450x600 E-type (water / Black) - 1sheet(s) 1 W-6ER 26712428 57.99 SGD
Shipped after 2018-07-02
450x600 - - 1sheet(s) 1 W-8ER 26712446 57.99 SGD
Shipped after 2018-06-29
600x450 - - 1sheet(s) 1 W-1ER 26712385 57.99 SGD
Shipped after 2018-06-29
450x600 C type - 1sheet(s) 1 W-4ER 26712403 57.99 SGD
Shipped after 2018-06-29
- - - 1sheet(s) 1 W-21ER 26712473 57.99 SGD
Shipped after 2018-06-29
600x450 - - 1Sheet 1 W-11C 10100806 -
Discontinued
[x]
600x450 C type 288-3376 1Sheet 1 W-1C 10100702 26.99 SGD
Shipped after 2018-06-25
600x450 C type 288-3384 1Sheet 1 W-3C 10100727 87.99 SGD
Shipped after 2018-06-25
450x600 C type 288-3406 1Sheet 1 W-5C 10100745 26.99 SGD
Shipped after 2018-06-25
450x600 C type 288-3414 1Sheet 1 W-6C 10100754 26.99 SGD
Shipped after 2018-06-25
450 x 600 C type 288-3422 1Sheet 1 W-7C 10100763 26.99 SGD
Shipped after 2018-06-25
450 x 600 C type 288-3431 1Sheet 1 W-8C 10100772 26.99 SGD
Shipped after 2018-06-25
450x600 C type 288-3449 1Sheet 1 W-9C 10100781 26.99 SGD
Shipped after 2018-06-25
600x450 C type 288-3457 1Sheet 1 W-10C 10100797 26.99 SGD
Shipped after 2018-06-26
450x600 C type - 1Sheet 1 W-40C 10100824 26.99 SGD
Shipped after 2018-06-25
450x600 C type - 1Sheet 1 W-4C 35731123 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 3
1 star 0
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
When taking recorded pictures
5
From Japan
On 2018-04-20 10:15:38
Although the blackboard which I used before was sometimes appearing in black in the sun's hit condition, this blackboard is satisfying because it does not become black at all because the character is taken firmly.
This review is about item#10100745.
Used for inspection photos in the factory
2
From Japan
On 2016-04-22 17:34:34
Although I unpacked the product, the blackboard where the cardboard was dented and torn was dented and cracked in the same way. Since it was not unpacking immediately after purchase, it can not be said whether it was damaged at the time of shipment but it was not displayed as [cord handling] and cardboard was single, so during the shipment of home delivery , I think that it is better to be warned in the future because it is an item that may be damaged (it cracks when heavy objects are placed).
This review is about item#10100781.
Civil engineering work
2
From Japan
On 2015-10-29 18:39:11
Among new items, slippery is bad and difficult to disappear is a difficult point ... If you use it for a while, it becomes familiar.
This review is about item#10100745.
For photography on site
2
From Japan
On 2015-10-05 19:52:07
It might be unavoidable because it is made of wood, but it was regrettable that the lower corner was covered.
This review is about item#10100727.
Civil engineering work
5
From Japan
On 2015-05-28 10:50:32
It is light and easy to use.
This review is about item#10100702.
Waterworks construction site
5
From Japan
On 2012-07-31 13:47:03
Even ordinary chalk can be specified in rainy weather.
This review is about item#35731123.
Letter
5
From Japan
On 2012-07-23 17:32:48
Goods are also nice, cheap, you do not have to go buy.
This review is about item#10100772.
Construction site
5
From Japan
On 2012-07-11 10:56:30
cheap. good. Because it is online sale, you can save time buying.
This review is about item#10100824.
It is used when taking administrative pictures at construction work of sewer construction
4
From Japan
On 2012-06-20 08:16:58
I think that it is a good product
This review is about item#10100754.
When shooting site photos
5
From Japan
On 2012-05-15 13:36:39
It's worth the price, it's good to be light.
This review is about item#10100727.

Related Products