Buy more than* S$200* and get FREE SHIPPING

Chalk In Eraser

2.80 (5)
Size (mm)
85x45x20
TRUSCO Part Number
292-0654
Specification
White Red
Accessories
Chalk (1 red, 2 white)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CE 10101357 4.32 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2015-05-28 10:49:27
Easy to use and cheap.
This review is about item#10101357.
Used at the time of product inspection business trip
1
From Japan
On 2015-03-13 14:53:07
I bought because it was looking for with the case and for a business trip. It is received items, but did not feel like chalk that are housed from the beginning to be used in the defective product. Two in diameter 9mm about thinner than normal chalk white, Red one has become to 11㎜ from diameter 8.5㎜, I tried to start a choke of the cone. Choke because the diameter is thin can not be used in chalk holder purchased separately is used only case interchanged.
This review is about item#10101357.
Work in construction site
4
From Japan
On 2015-03-06 15:53:35
But nice and compact, I feel that kana good to cushion a little more.
This review is about item#10101357.
We use at construction sites.
3
From Japan
On 2014-11-17 20:16:45
I want you to be more durable the lid
This review is about item#10101357.
Site photo
1
From Japan
On 2011-07-07 12:24:09
Because anything not falling apart, the better without a case that sent together rather than choke in is broken, seems to have been broken before packing.
This review is about item#10101357.

Related Products