Buy more than* S$200* and get FREE SHIPPING

Laser Level

1.00 (1)
Platform Width (mm)
300
Mounting Screw Diameter
5/8 inches
Total Shrinkage (mm)
610
Weight (kg)
1.82
Overall Length (mm)
1695
TRUSCO Part Number
408-8328
Specification
exclusive case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LET-B 10101542 61.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
do not use
1
From Japan
On 2013-12-26 22:11:07
The knob handle was broken. The rattling is terrible. It is not useful, after all, domestic makers are good. I was foolish who bought this.
This review is about item#10101542.

Related Products