Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NJW Series Water Proof Medium Size Connector Relay Adapter

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
Correct core (equipment side)
...see all>
Product Options
ADD TO CART
Contact Number Withstand Voltage Wire Connector Method Rating Material (packing) Operating Temperature Range (deg C) Contact Resistance (mohm) Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Shape Material (insulator) Shell Size Material (Contact)/Processing Contact Shape Connector Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Number Withstand Voltage Wire Connector Method Rating Material (packing) Operating Temperature Range (deg C) Contact Resistance (mohm) Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Shape Material (insulator) Shell Size Material (Contact)/Processing Contact Shape Connector Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1500V Soldering 10A 125V Synthetic rubber -25 to +85 3 or less 2000 1.25 9.5 to 11.0 - Synthetic resin - Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-163-AdM11 39275336 19.99 SGD
Shipped after 2018-07-03
- 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less 1000 0.5 7.0 to 8.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-2010-AdM8 39275381 22.99 SGD
In stock
- 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less 1000 0.5 9.5 to 11.0 - Synthetic resin 24 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2414-AdM11 39275494 38.99 SGD
Shipped after 2018-10-09
- 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 12.5 to 14.0 - Synthetic resin 28 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2816-AdM14 39275573 50.99 SGD
Shipped after 2018-12-03
3 1500V Soldering 10A 125V Synthetic rubber -25 to +85 3 or less 2000 1.25 6.9 to 7.9 - Synthetic resin - Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-163-AdM8 39275345 22.99 SGD
In stock
2 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less 2000 2 10.6 to 12.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-202-AdM12 39275415 20.99 SGD
Shipped after 2018-06-28
24 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less 1000 0.5 14.1 to 16.0 - Synthetic resin 28 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2824-AdM16 39275616 54.99 SGD
Shipped after 2018-06-28
3 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less 2000 2 10.6 to 12.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-203-AdM12 39275433 23.99 SGD
Shipped after 2018-06-27
2 1500V Soldering 20A 250V Synthetic rubber -25 to +85 3 or less 5000 3.5 9.5 to 11.0 - Synthetic resin 24 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-242-AdM11 39275503 35.99 SGD
N/A
24 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less 1000 0.5 12.5 to 14.0 - Synthetic resin 28 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2824-AdM14 39275607 53.99 SGD
Shipped after 2018-07-18
5 1000V Soldering 5A 125V Synthetic rubber -25 to +85 5 or less 1000 0.5 8.0 to 9.4 - Synthetic resin - Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-165-AdM9 39275363 23.99 SGD
Shipped after 2018-10-26
- 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less 1000 0.5 10.6 to 12.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2012-AdM12 39275406 27.99 SGD
Shipped after 2018-07-03
5 1500V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 10.6 to 12.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-205-AdM12 39275476 27.99 SGD
Shipped after 2018-06-27
4 1500V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 10.6 to 12.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-204-AdM12 39275451 24.99 SGD
N/A
4 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less 5000 2 11.1 to 13.1 - Synthetic resin 24 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-244-AdM13 39275546 29.99 SGD
In stock
5 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less 5000 2 9.5 to 11.0 - Synthetic resin 24 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-245-AdM11 39275555 33.99 SGD
Shipped after 2018-06-28
3 1500V Soldering 10A 125V Synthetic rubber -25 to +85 3 or less 2000 1.25 8.0 to 9.4 - Synthetic resin - Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-163-AdM9 10365512 20.99 SGD
Shipped after 2018-06-28
4 1500V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 8.6 to 10.5 Seishin Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-204-AdM10 10365661 22.99 SGD
Shipped after 2018-09-18
4 1500V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 7.0 to 8.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-204-AdM8 10365677 22.99 SGD
Shipped after 2018-09-21
5 1500V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 7.0 to 8.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-205-AdM8 10365713 28.99 SGD
In stock
- 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less 1000 0.5 9.5 to 11 - Synthetic resin 24 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2416-AdM11 10365862 43.99 SGD
Shipped after 2018-06-27
- 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less 1000 0.5 7.0 to 8.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2012-AdM8 10365555 27.99 SGD
Shipped after 2018-09-12
3 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less 2000 2 8.6 to 10.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-203-AdM10 10365625 21.99 SGD
In stock
- 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 13.1 to 15.0 - Synthetic resin 24 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2410-AdM15 10365835 39.99 SGD
Shipped after 2018-07-18
- 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less 1000 0.5 11.1 to 13.0 - Synthetic resin 24 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2416-AdM13 10365871 43.99 SGD
Shipped after 2018-06-28
3 1500V Soldering 10A 125V Synthetic rubber -25 to +85 3 or less 2000 1.25 5.7 to 6.8 - Synthetic resin - Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-163-AdM7 10365503 20.99 SGD
In stock
- 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less 1000 0.5 8.6 to 10.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2012-AdM10 10365546 27.99 SGD
Shipped after 2018-09-26
5 1500V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 8.6 to 10.5 Seishin Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-205-AdM10 10365704 23.99 SGD
In stock
2 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less 2000 2 8.6 to 10.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-202-AdM10 10365582 21.99 SGD
In stock
2 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less 2000 2 7.0 to 8.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-202-AdM8 10365591 21.99 SGD
In stock
7 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 8.6 to 10.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-207-AdM10 10365756 24.99 SGD
Shipped after 2018-09-11
7 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 10.6 to 12.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-207-AdM12 10365765 24.99 SGD
Shipped after 2018-06-28
7 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 7.0 to 8.5 - Synthetic resin 20 Copper alloy / silver plating Male (pin) Adapter   1PC 1 NJW-207-AdM8 10365774 24.99 SGD
In stock
- 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 9.5 to 11 - Synthetic resin 24 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2410-AdM11 10365817 39.99 SGD
Shipped after 2018-07-26
- 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less 2000 1.25 11.1 to 13.0 - Synthetic resin 24 Copper alloy / silver plating Male (pin) Adapter *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2410-AdM13 10365826 37.99 SGD
Shipped after 2018-08-10
- - - - - - - - - - - - - - - -   1PC 1 NJW-203-AdM8 10365634 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To draw the power of the trailer
4
From Japan
On 2016-08-31 16:27:58
Because I am very solid, because it is heavy, I think that the burden on the cable will be lost if you make it lighter.
This review is about item#39275433.
Cable relay
4
From Japan
On 2014-07-26 09:54:40
Stopper screw is too small
This review is about item#39275546.

Related Products