Buy more than* S$200* and get FREE SHIPPING

Spray Gun, Handle

Mounting Screw Diameter
(Paint): G1 / 4, (air): G1 / 4
Compatible Paint Container
2GA,4GA,4G-TA,3G-U
The Maximum Valid Pattern (mm)
260
Paint Entrance (B)
G1/4
Paint Supply System
Gravity
Paint Nozzle Diameter (phi mm)
1.4
Air Blast Distance (mm)
200
Indispensability Compressor (kw)
1.5 or higher
Air Pressure (Mpa)
0.2
Air Consumption (L/min)
196
Fluid Discharge Rate (mL/min)
140
Pattern Shape
Tulip
Weight (g)
290
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FINER-G14TC 07055623 -
Discontinued
[x]
ADD TO CART

Related Products