Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cable cutter, hard wire use

Cleavable Maximum Diameter (by Hardness)(mm)
(LESS THAN 80HRB) 4, (48HRC BELOW) 3
Nominal Designation
No.1
Weight (g)
440
Overall Length (mm)
270
TRUSCO Part Number
367-2867
Application
for cutting of hair wire materials that cannot be cut with handy cutter. (LESS THAN 48HRC)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HCS-0101 10097701 78.46 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products