Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Midget cutter

4.50 (2)
Compatible Cutter Material
Cotton materials
Cutting Capability (mm)
(flexible steel) 4.0
Nominal Designation
MC
Weight (g)
275
Overall Length (mm)
210
TRUSCO Part Number
222-2752
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-0020 34944646 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For cutting wheel spokes of motorcycle
4
From Japan
On 2017-12-26 07:36:18
Rubbing the wheel spoke of the motorcycle was rusty and it was troublesome to paint with rusting and it was bought again to cut the rusted spokes considering to replace all the spokes. Performance depends on the individual's grip strength, but it is incredibly difficult to cut steel spokes about 2 mm. At first it is rude, but it is a pain from the middle. Again it may be a problem of grip strength.
This review is about item#34944646.
When refrigerator is repaired
5
From Japan
On 2016-08-04 21:16:09
It is used for cutting copper piping, it uses about 1 year, but there is no problem.
This review is about item#34944646.

Related Products