Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Midget cutter, strong type

Compatible Cutter Material
Cotton materials
Cutting Size
(flexible steel)4.0 (hard steel) 2.0
Nominal Designation
MCS
Weight (g)
275
Overall Length (mm)
210
TRUSCO Part Number
222-2761
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MCS0020 34944637 26.99 SGD
In stock
ADD TO CART

Related Products