Buy more than* S$200* and get FREE SHIPPING

Nipper, midget type

5.00 (1)
Compatible Cutter Material
Cotton materials
Cutting Size
(Mild)3.5
Nominal Designation
MN
Weight (g)
280
Overall Length (mm)
215
TRUSCO Part Number
222-2787
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MN-0020 10097823 23.30 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fence repair
5
From Japan
On 2014-03-13 14:21:55
Because there is an angle, it is easy to use.
This review is about item#10097823.

Related Products