Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

End Cutter

5.00 (3)
Compatible Cutter Material
Wire rod
Cutting Size
(Mild steel) 3.5, 2.0 (hard steel)
Nominal Designation
ME
Weight (g)
300
Overall Length (mm)
215
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME-0020 10097832 33.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Processing and the like of aluminum circular box
5
From Japan
On 2016-07-08 17:42:42
The same is the cutting edge of the product was good there is the same thing when I look became so bad. Ease of use is good.
This review is about item#10097832.
Old nail cut of wooden pallets
5
From Japan
On 2015-08-21 15:48:47
I immediately received saved.
This review is about item#10097832.
Site processing of aluminum building materials
5
From Japan
On 2014-03-19 16:51:37
Since the cut may be the small force has been very handy. I think that it is very good commodity.
This review is about item#10097832.

Related Products