Buy more than* S$200* and get FREE SHIPPING

Wire Cutter

5.00 (1)
Compatible Cutter Material
Cable wire, wire rope
Cutting Size
4
Nominal Designation
MS
Weight (g)
250
Overall Length (mm)
205
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-0020 10097857 28.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
There is a process of cutting wires with aluminum sash.
5
From Japan
On 2016-03-09 15:46:40
I have not had a chance to use yet, so I tried cutting it out. You can cut well. I think that work got better once I purchased it faster.
This review is about item#10097857.

Related Products