Buy more than* S$200* and get FREE SHIPPING

All-Purpose Scissors

5.00 (2)
Compatible Cutter Material
Stainless steel plate, Tin, rubber and paper products, Las, vinyl plank, etc.
Cutting Size
(Stainless steel plate) under 0.6 (Tin)0.8 below
Nominal Designation
MU
Weight (g)
220
Overall Length (mm)
210
TRUSCO Part Number
222-2825
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MU-0020 10097866 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance At the time of removing existing items
5
From Japan
On 2017-07-14 21:27:20
You can easily cut wires, binding bands, asbestos, etc. at the site and work without replacing the cutlery.
This review is about item#10097866.
Mainly cutting of light metal
5
From Japan
On 2011-04-06 08:57:03
This time it will be the second purchase of this product. I love cutting blades even if they cut light metal. Just being rusty is a difficult point. Because it should be made of stainless steel, please handle it.
This review is about item#10097866.

Related Products