Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Cutting Scissors

3.50 (2)
Compatible Cutter Material
Tin plate, stainless steel plate
Cutting Size
0.6 or less
Nominal Designation
ASR
Weight (g)
270
Overall Length (mm)
225
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASR-0101 10097875 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cutting a thin copper wire
3
From Japan
On 2018-04-09 10:39:40
This time the second purchase. It has rigidity with a special shape blade and I like it, but the spring for return breaks and it is convenient to halve. Is it a problem of usage frequency · · ·
This review is about item#10097875.
Thin steel sheet processing
4
From Japan
On 2013-07-08 13:41:31
It is mainly used for processing additional holes in spiral ducts. Since one side is hooked, it is convenient because you can send teeth comfortably. Due to the nature of the product, it can not be used from the opposite direction. Do you handle items with reverse teeth? Also, the stopper when not in use is easy to take off, the spring is easy to come off. It is difficult to handle carefully, so it is appreciated if you can improve it.
This review is about item#10097875.

Related Products