Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wire Cutter

2.00 (1)
2014 TRUSCO Published Page
2-0605
Maximum Cutting Capacity (mm)
(Stainless steel wire rope) phi5, (steel wire rope) phi6
Weight (g)
310
Overall Length (mm)
213
TRUSCO Part Number
309-7625
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PWC-210 10097927 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of 5 mm stain wire
2
From Japan
On 2015-06-21 22:56:33
When I tried once, the blade became a pretty thing.
This review is about item#10097927.

Related Products