Buy more than* S$200* and get FREE SHIPPING

Pipe Wrench Standard

5.00 (1)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Clip-on Nominal Dimension Opening Width (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Clip-on Nominal Dimension Opening Width (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1033 to 50A to 61 2050 450 367-3324 1PC 1 PW-SD45 10097981 91.32 SGD
In stock
2-1033 to 90A to 102 7000 900 367-3341 1PC 1 PW-SD90 10098006 299.90 SGD
In stock
2-1033 to 25A to 34 650 250 367-3294 1PC 1 PW-SD25 10097954 42.72 SGD
In stock
2-1033 to 40A to 49 1300 350 367-3316 1PC 1 PW-SD35 10097972 60.81 SGD
In stock
2-1033 to 65A to 77 3200 600 367-3332 1PC 1 PW-SD60 10097997 139.90 SGD
In stock
2-1033 to 32A to 43 950 300 367-3308 1PC 1 PW-SD30 10097963 52.12 SGD
In stock
- - 15A - 22 200 150 367-3278 1PC 1 PW-SD15 10097936 35.16 SGD
In stock
2-1033 - 20A - 28 350 200 367-3286 1PC 1 PW-SD20 10097945 36.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For use in construction of irrigation facilities in the house.
5
From Japan
On 2015-04-19 19:22:46
Because it is a solid, domestic manufacturer's item, it is a tool that can be used with confidence, because it is absolutely necessary for pipe piping of 50 mm size of agricultural house, I bought it, since the pipe wrench of this size is not handled at the home center, it gets lost I decided to buy it. I am very happy to try it.
This review is about item#10097997.

Related Products