Buy more than* S$200* and get FREE SHIPPING

Corner Wrench U

4.75 (4)
Application
Ideal for fastening zinc coated steel pipe (white tube).
...see all>
Product Options
ADD TO CART
Clip-on Nominal Dimension Opening Width (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clip-on Nominal Dimension Opening Width (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 - 25A 13 - 35 590 250 367-2701 1PC 1 CW-250 10098216 57.99 SGD
Shipped after 2018-01-22
10 - 32A 16 - 44 920 300 367-2719 1PC 1 CW-300 10098225 72.99 SGD
Shipped after 2018-01-22
15 - 40A 21 - 51 1200 350 367-2727 1PC 1 CW-350 10098234 79.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When installing piping maintenance
5
From Japan
On 2017-06-16 14:32:49
I want to use carefully without problems without being a manufacturer item and usability
This review is about item#10098216.
Piping work on the engine test bench
5
From Japan
On 2016-04-01 22:31:36
Perfect for working in a small space. Compared to pipe wrench, lightweight and easy to handle. I think whether it's easy to add power if the total length is a little longer if you want a greed.
This review is about item#10098234.
Plumbing work
5
From Japan
On 2014-11-26 19:29:21
Of course, because it is a corner wrench, it is obviously easy to use.
This review is about item#10098216.
Plumbing work
4
From Japan
On 2013-10-24 15:30:26
It was slightly heavier than what I currently use.
This review is about item#10098234.

Related Products