Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Corner Wrench Aluminum White, Enbi Covering For St

5.00 (1)
...see all>
Product Options
ADD TO CART
Applied Pipe Nominal Dimensions Coating Sliding Allowable Torque (N /m [kgf m]) Clip-on Nominal Dimension Opening Width (mm) Nominal Dimension (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Applied Pipe Nominal Dimensions Coating Sliding Allowable Torque (N /m [kgf m]) Clip-on Nominal Dimension Opening Width (mm) Nominal Dimension (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32A 245(25) 25 to 50A 33 to 70 450 1200 408-8051 2-1035 1PC 1 CWVDA450 10098347 169.99 SGD
In stock
20A 117(12) 10 to 32A 16 to 47 300 600 408-8034 2-1035 1PC 1 CWVDA300 10098322 97.99 SGD
In stock
15A 78(8) 8 to 25A 13 to 38 250 350 408-8026 2-1035 1PC 1 CWVDA250 10098313 81.99 SGD
In stock
25A 166(17) 15 - 40A 21 - 53 350 700 408-8042 - 1PC 1 CWVDA350 10098331 109.99 SGD
In stock
50A 392(40) 40 - 80A 48 - 92 600 3000 408-8069 - 1PC 1 CWVDA600 10098356 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Renovation work, meter piping update work
5
From Japan
On 2015-07-28 22:01:41
It is familiar to the hand, it is very easy to use.
This review is about item#10098322.

Related Products