Buy more than* S$200* and get FREE SHIPPING

Corner Wrench Slim - Wide

5.00 (5)
Gear Width (mm)
13
...see all>
Product Options
ADD TO CART
Clip-on Nominal Dimension Opening Width (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clip-on Nominal Dimension Opening Width (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 - 25A 13 - 41 500 250 367-2743 1PC 1 CWT-250 10098374 61.99 SGD
In stock
10 - 32A 16 - 48 650 300 367-2751 1PC 1 CWT-300 10098383 80.99 SGD
In stock
15 - 40A 21 - 60 820 350 367-2760 1PC 1 CWT-350 10098392 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-09-21 21:11:04
Since it is thin type, since it does not collide with each other when working with 2 dogs, work gets faster.
This review is about item#10098383.
Plumbing work of irrigation
5
From Japan
On 2017-07-08 07:25:44
It is thin and easy to use. Although it may be impossible in terms of structure, I think that it is better to insert smaller ones
This review is about item#10098392.
Plumbing work
5
From Japan
On 2017-01-19 15:35:28
The body is slim and work in a narrow space is good.
This review is about item#10098383.
Used when plumbing construction piping
5
From Japan
On 2016-02-23 20:33:17
I want a larger size because it is very easy to use
This review is about item#10098392.
To tighten the nice joint
5
From Japan
On 2016-01-27 06:42:08
Because the width is thin, it can easily be applied to fittings that are difficult to hang!
This review is about item#10098392.

Related Products