Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Corner Wrench

2014 TRUSCO Published Page
2-1035
Clip-on Nominal Dimension
6 to 15A
Opening Width (mm)
8 to 23
Weight (g)
240
Gear Width (mm)
11
Dimension (mm)
200
TRUSCO Part Number
327-4616
Application
Piping work of narrow space such as machinery and equipment. For tightening round small parts.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CWC-200 10098435 56.99 SGD
In stock
ADD TO CART

Related Products