Buy more than* S$200* and get FREE SHIPPING

Inside Diameter Wrench

4.75 (4)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Applied Pipe Nominal Dimensions Dimension A (mm phi) Dimension D (phi mm) Overall Length L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Applied Pipe Nominal Dimensions Dimension A (mm phi) Dimension D (phi mm) Overall Length L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1055 25A 27 25.2 - 460 298-4491 1PC 1 IPW-25 10098523 84.99 SGD
In stock
- 10A 13 11.7 73.0 70 322-2781 1PC 1 IPW-10 10098514 55.99 SGD
In stock
- 15A 17 14.7 94.0 155 297-2565 1PC 1 IPW-15 10098751 56.99 SGD
In stock
- 20A 21 19.7 106.5 290 297-2573 1PC 1 IPW-20 10098767 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Repair of water supply pipe
5
From Japan
On 2017-10-27 15:32:58
Convenient. It was extremely easy to handle and saved. When the nipple was thinking about what to do with leaving the screw part broken This item has come in. It is a solution.
This review is about item#10098751.
Repair of toilet and wash-water supply pipe
4
From Japan
On 2016-05-31 13:33:40
When piping becomes old, it rotates in the wall and it is used for repairing. Without this, drivers have to scrape off with Kochokocho, it is a hard time and it takes a lot of time and burdens the customers as well. It is more convenient to share 15A and 20A, but it is good because it is inexpensive as it is almost 15A.
This review is about item#10098751.
Pipe repair work
5
From Japan
On 2015-05-07 16:49:20
The goods arrived the day after ordering. The next day, there was a request for repair, I used it at once. As for the old Salvo, because the inner diameter is "◯", it was a serious work to remove when it broke up so far, but if you use this inner diameter wrench it is one shot. We also bought two and are handed over to another emergency responder. Convenient!
This review is about item#10098751.
Removal of decay of nipple
5
From Japan
On 2013-04-21 22:56:05
I purchased it because I was using a waterworker because I was half suspicious. Easily removed and satisfied.
This review is about item#10098751.

Related Products