Buy more than* S$200* and get FREE SHIPPING

Tube Cutter 42

5.00 (1)
2014 TRUSCO Published Page
2-0993
Cutting Target
JD duct [Inaba Denkisangyo Co., Ltd. Co., Ltd.] JD-13 20 (25) pipe cover [Maezawa Kasei Industries Co., Ltd. (stock)] RC-PC20 (PC13) piping Mall [Mirai Industry Co., Ltd. Co., Ltd.] RM- resin molding other until CML-8J 10J 15J 25J ellipse CD pipe mall bottom dimensions 44.5mm 13M 20M (25M) / RMKK-13M 20M (25M) Sutenfureki tube Mall [Corp.] Mirai Industry Co., Ltd. Mall of the model number of ※ () within, can not be cut in JTC-42 to the bottom size 40mm.
Weight (g)
400
Overall Length (mm)
240
TRUSCO Part Number
303-5735
Specification
Cleavable pipe/(resin pipe) outside diameter phi42mm, (resin molding) bottom Dimensions 44.5mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JTC-42 10098724 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hose cutting
5
From Japan
On 2015-11-05 17:47:21
It is a beautiful cut.
This review is about item#10098724.

Related Products