Buy more than* S$200* and get FREE SHIPPING

VA-Wire Stripper Special

5.00 (4)
Compatible Electiric Wires
VVF (VA LINE, F CABLE) [600 V PVC INSULATED AND SHEATHED CABLE (VVF)] EM-EEF, EEF/F (ECO WIRE) [600V POLYETHYLENE INSULATING HEAT RESISTANT POLYETHYLENE SHEATH CABLE FLAT]
Capability
phi1.6mm(2 core and 3 core)/ phi2.0mm (2 cores and 3 core)
Weight (g)
360
Overall Length (mm)
180
TRUSCO Part Number
288-0628
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VSS-1620 10099467 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electrical worker subject to inspections
5
From Japan
On 2015-11-20 13:12:20
Easy-to-use. Operation will be a small force effortless.
This review is about item#10099467.
Electrical worker subject to inspections
5
From Japan
On 2015-11-20 12:53:06
Easy-to-use. Operation will be a small force effortless.
This review is about item#10099467.
VVF covering of cable stripping
5
From Japan
On 2013-09-06 17:58:45
Much you use it. Is the most easy-to-use.
This review is about item#10099467.
VV & shy; F stripping of the interior coating of the exterior coating and the core wire of the cable
5
From Japan
On 2013-07-11 19:17:55
Work efficiency will be much faster. It is quite recommended.
This review is about item#10099467.

Related Products