Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260 190 229-2645 1PC 1 VC-27ED 10099537 60.99 SGD
In stock
290 186 359-6753 1PC 1 VC-34ED 33032842 63.99 SGD
In stock
420 230 229-2653 1PC 1 VC-42ED 10099546 67.99 SGD
In stock
400 228 387-7531 1PC 1 VC-48ED 40133667 76.99 SGD
In stock
650 299 342-8664 1PC 1 VC-63ED 32578567 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Vinyl pipe cutting
5
From Japan
On 2017-10-21 18:36:02
I used various manufacturers but I am most user friendly, I can open it with one hand
This review is about item#33032842.
Cutting of PVC pipe
5
From Japan
On 2017-10-02 14:38:31
I am selling it at a home center, but since I have discounts I bought it at that time. Salt Bicottorter is very easy to use
This review is about item#10099537.
Electrical construction
5
From Japan
On 2017-08-24 17:15:03
The structure is good plastic It is definitely lighter than the old days. What's cheaper.
This review is about item#10099537.
Air conditioning work
5
From Japan
On 2016-12-11 15:37:47
Since the thing which used to use earlier became useless immediately, purchase durability newly is still unknown, but feeling of use, sharpness is quite nice.
This review is about item#10099546.
When cutting pipes
4
From Japan
On 2015-08-05 09:28:15
The cut surface of the pipe cuts cleanly and it breaks easily.
This review is about item#32578567.
Cutting of PVC pipe
1
From Japan
On 2015-06-30 20:43:24
I used PVC pipe cutter for the first time, but there is no problem when cutting with long size, but in case of cutting 5 mm 10 mm more amateurs, they are bent and cut obliquely. Although it might be unavoidable for a tool to push and cut according to the guide, there is no use because there is no use for a tool to cut, but if you cut it at right angle with a saw with a saw as usual it was possible to lay piping according to the dimensions of mm. Honesty I can not feel the necessity.
This review is about item#32578567.
Piping work
5
From Japan
On 2015-06-05 23:10:50
It can cut up to 50 mm, the price is reasonable and this manufacturer's cutter is the third one Next I will do this tool too.
This review is about item#32578567.
Equipment work
5
From Japan
On 2014-10-07 17:44:20
It is easy to use, it has been cut better and improved than the previous ones and it gets better.
This review is about item#10099546.
Processing of piping pipes for supply and drainage
4
From Japan
On 2014-08-01 11:00:58
There are almost no things that can be used for the thickness of VP 40 if it is the thing of other manufacturers, and when it is this thing, I bought it because the price was cheap. It is safe because it also has replacement blades.
This review is about item#40133667.
When cutting piping
5
From Japan
On 2014-07-29 19:40:17
I selected what I have used with emphasis on reliability. Usability and expectations. I think that it is the best if it is used in this size.
This review is about item#33032842.

Related Products