Buy more than* S$200* and get FREE SHIPPING

Survey Point Marking Washer, "Konoe Double No.2"

5.00 (4)
Purpose
For concrete, For concrete
Dimension D2 (mm)
10
Dimension D1 (mm)
15
Dimensions D (mm)
27
Dimension d (mm)
5
Dimension H (mm)
4
Weight (g)
2
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
red 1Box(100PC) 1 W201 35731026 18.99 SGD
In stock
Yellow 1Box(100PC) 1 W203 35731166 18.99 SGD
In stock
Blue 1Box(100PC) 1 W204 35731157 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Survey
5
From Japan
On 2016-06-11 14:47:46
I have been using it since 10 years ago. I also patronize the price cheaply.
This review is about item#35731157.
For weed protection sheet hold down
5
From Japan
On 2016-04-07 21:44:54
It is used as a holding pin of a weed-resistant sheet stretched to asphalt. (Used at the same time as Conoe Pin) Since we have not changed even after 3 years we have ordered. It seems to be good quality with good red color. However, it is representative of us small village, so I can not expect much future dealings. Please give 500 yen coupon ticket to other people.
This review is about item#35731026.
Boundary mark
5
From Japan
On 2015-12-15 15:02:19
Even though it is cheap, the quality is not inferior. I am in my favorite.
This review is about item#35731026.
Boundary pile
5
From Japan
On 2014-08-26 14:51:34
The feeling of the smallest size was good.
This review is about item#35731026.

Related Products