Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Turning Insert

2014 TRUSCO Published Page
1-0464
Holes With/Whithout
With hole
Cutting Range
Low Feed honing Yes
Dimension r (mm)
0.2
Dimension d (phi mm)
2.8
Relief Angle (degree)
7
Dimension T (mm)
3.18
Inscribed Circle Diameter (phi mm)
6.35
Dimensions A (mm)
6.35
Shape
60degree triangle
Material
PR1025
Type
Positive
TRUSCO Part Number
643-5874
Specification
PVD coating
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TCGT110302MER-U 10217855 -
Discontinued
[x]
ADD TO CART

Related Products