Buy more than* S$200* and get FREE SHIPPING

Global Saw

2014 TRUSCO Published Page
2-1666
Maximum Using Revolving Speed (min-1)
5500
Inner Diameter (mm)
20
Outer Diameter (mm)
180
Blade Type Number
CB
Cleavable Iron Thickness (mm)
10
Stand Thickness (mm)
1.4
Blade Thickness (mm)
1.8
Number of Blades
60
Compatible Power Tool
Dust collection circular saw, circular saw dust, small tipped cutting machine
TRUSCO Part Number
296-3876
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KT-180-60 10101847 139.90 SGD
In stock
ADD TO CART

Related Products