Buy more than* S$200* and get FREE SHIPPING

Making Sheet 170mm

5.00 (2)
Character Height (mm)
170
Sheet Size (mm)
270x440x0.8
Material
Polypropylene (PP)
Set Contents
1/No. = +, 2/0 1, 3/2 3, 4/4 5, 5/.6 7, 6/8 9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6SheetSet) 1 MS-170 10102093 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When photographing the construction situation at work.
5
From Japan
On 2017-11-15 19:33:51
Spray can be used, font size is large, even if you print out photos you can read digits firmly and are saved.
This review is about item#10102093.
Yamagome pile marking
5
From Japan
On 2017-10-10 14:33:57
Unlike conventional aluminum plate, it is light and easy to carry and convenient It is also easy to clean
This review is about item#10102093.

Related Products