Buy more than* S$200* and get FREE SHIPPING

Wooden Pole

4.00 (4)
Length (m)
2, 2
Weight (g)
800, 800
Diameter (phi mm)
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(40PC) 1 MP-2 10102181 589.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For snow removal recognition
1
From Japan
On 2016-03-28 22:55:25
I was surprised to go up to raise Paul for three months from purchasing a new article. Both white part and red part were in tense condition. One third of the low price items purchased elsewhere than this product has lasted longer. I regret to say that I put out money for this product clearly. It is not a product that is highly recommended to others!
Site
5
From Japan
On 2015-12-04 14:30:16
It is a good item
This review is about item#10102181.
Site
5
From Japan
On 2014-11-20 14:13:50
It is a good item
This review is about item#10102181.
To mark snow removal work
5
From Japan
On 2013-11-25 10:03:44
Thank you very much for shipping correspondence for quick products. I look forward to working with you.
This review is about item#10102181.

Related Products