Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nylon Wheel Covers

4.08 (12)
Material
Nylon
Caution
Depending on the vehicle type and wheel shape, there are cases where it may not be attachable.
Accessories
Adjust-ring x4
Application
For automotive steel wheels only
...see all>
Product Options
ADD TO CART
Number of Holes Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 12 1Set(4Sheet) 1 WS022-12 10289501 -
Discontinued
[x]
4 13 1Set(4Sheet) 1 WS022-13 10289517 -
Discontinued
[x]
5 14 1Set(4Sheet) 1 WS022-14 10289526 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Dress up of light fly wheel
3
From Japan
On 2018-02-18 22:02:40
Although it was good for dressing up, since the top of the 4 pieces in the box was not in the vinyl, it rubbed with the transparent plate of the box and there was a scratch. Please put 4 pieces in vinyl. Because there is no white color of the wheel cover, I think that white is also better if it is white.
This review is about item#10289501.
For private cars
5
From Japan
On 2016-08-16 19:16:10
It is cheap and durable. I am satisfied.
This review is about item#10289501.
Light truck wheel dress up
1
From Japan
On 2016-04-21 09:09:37
Cracking of about 5 cm occurred on two sheets in one month after installation! Although it was not forcedly installed or removed, it was a nylon wheel but it was broken apart from propaganda complaints.
This review is about item#10289501.
Private use
4
From Japan
On 2015-12-13 20:43:29
I think that it is difficult to make a good / bad decision unless you use it for at least 1 year. I think that you can wear it with ease if it fits a little more. In the current situation, I am slightly satisfied.
This review is about item#10289517.
Cospa is good.
4
From Japan
On 2015-07-30 08:09:58
It is pleasing to those looking good, losing one. I purchase it for a while.
This review is about item#10289517.
Used for Daihatsu Essa genuine 12 inch wheel
5
From Japan
On 2015-05-30 19:03:00
There are also cheap products with the same design, but I bought it because it is made of nylon which is hard to break. The cheapest one cracks when you hit it with the sense of genuine products. I think that this is better if the car shop gives customers a cheaper one if it is for personal use.
This review is about item#10289501.
Light tiger
5
From Japan
On 2015-05-03 19:25:35
Installation and fitting feeling was able to be done without problems. I think that the value went above the price.
This review is about item#10289501.
For vehicle inspection, for missing wheel cover replenishment
5
From Japan
On 2014-12-08 16:00:28
Compared to monotaro and no-brand products, it is hard to break and has a fit.
This review is about item#10289501.
Light van's studless tire for decorating iron wheels
5
From Japan
On 2014-12-06 12:03:37
At the time of installation, the feel of the hardness of the inset was somewhat weak, but not as gritty. Only one piece in the packing box was included as it became visible from the transparent window without wrapping it in a plastic bag for display. Products were scratched on the transparent window film, although it was slightly scratched on the painted surface. Is it because of the difference in lot that the color of the resin on the back surface is different only on one out of four? The attached state is not too flashy, I like the design well.
This review is about item#10289501.
Replace with foil cap with scratches or dirt
5
From Japan
On 2013-10-23 21:35:38
Anyway it's cheap! About this. However, since the claws are incomplete for a while because it is too long to fit all the way, there is a slight gap between the foil and the cap. Also, although I think that it depends on the type of cars, it protrudes a little from the body. . It may be bad if you do not remove it at the time of vehicle inspection. . I like the design and I like it. It was a purchase of 3 SET eyes this time. I have never been missed while driving. It is saved that it is cheaper than buying one genuine cap.
This review is about item#10289517.

Related Products