Buy more than* S$200* and get FREE SHIPPING

Ribbon Rod Both Side 60E-2

4.50 (4)
Purpose
Field recording picture tape measure. For the recording and proof of construction, damage, accidents, sports, etc., Field recording picture tape measure. For the recording and proof of construction, damage, accidents, sports, etc.
Standard Tension (N/deg C)
50/20
JIS Standard
Grade 1
Tape Thickness (mm)
0.65
Tape Width (mm)
60
Specification
Numbers written vertically on tape top surface Numbers written horizontally ib tape back surface
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 210 1PC 1 R6B 2 10101856 24.99 SGD
In stock
3 270 1PC 1 R6B 3 10101865 27.99 SGD
In stock
5 400 1PC 1 R6B 5 10101874 37.99 SGD
In stock
10 720 1PC 1 R6B10 10101883 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Architectural design supervision
3
From Japan
On 2017-08-16 02:23:01
In general, I think that it is common for constructors to use for dimension checking and shooting of the reinforcing bars, etc. However, even in the position of the design supervisor side, we purchase in preparation for similar use did. Since I knew the product itself many times, I did not have any special problem, but from the standpoint of the supervisor, I can store it compactly besides winding simply, or a little more width in the range where figures are reflected in the photograph I think that it is ideal if it can be handled better, such as making it smaller.
This review is about item#10101856.
For photographic recording of materials used
5
From Japan
On 2016-06-30 17:19:30
Purchased for photographic recording of materials used. The scale is clear and the reflection is very good and it is very good.
This review is about item#10101856.
Product photography
5
From Japan
On 2015-09-24 14:52:28
I think that it is as desired and I think it is cheaper than anywhere.
This review is about item#10101865.
Survey
5
From Japan
On 2014-12-10 11:58:24
I can use it without problems
This review is about item#10101874.

Related Products