Buy more than* S$200* and get FREE SHIPPING

Ribbon Rod Both Side 60E-1

Purpose
Field recording picture tape measure. For the recording and proof of construction, damage, accidents, sports, etc., Field recording picture tape measure. For the recording and proof of construction, damage, accidents, sports, etc.
Standard Tension (N/deg C)
50/20
JIS Standard
Grade 1
Tape Thickness (mm)
0.65
Tape Width (mm)
60
Specification
Numbers written vertically on tape top surface Numbers written horizontally ib tape back surface
...see all
Product Options
ADD TO CART
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 720 1PC 1 R6A10 10101892 58.43 SGD
Shipped after 2017-03-27
20 1350 1PC 1 R6A20 10101901 149.90 SGD
Shipped after 2017-03-27
30 2020 1PC 1 R6A30 10101917 219.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products