Buy more than* S$200* and get FREE SHIPPING

Case Only For Ribbon Rods

4.57 (7)
...see all>
Product Options
ADD TO CART
Specification Caution Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Caution Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With shoulder belt Rod not included, Rod not included 228x116x153 850 (Width) 100mm 10m (length) 1PC 1 100S 57863321 61.99 SGD
In stock
- - 284x174x113 950 (Width) 60mm (length) 20, 30m 1PC 1 60M 10101996 70.99 SGD
In stock
- - 169x120x89 420 (Width) 60mm (length) 2, 3, 5m 1PC 1 60SS 57863346 -
Discontinued
[x]
With shoulder belt Rod not included, Rod not included 284x174x153 1100 (Width) 100mm (length) 20, 30m 1PC 1 100M 57863337 80.99 SGD
In stock
- Rod not included, Rod not included 228x116x203 1000 (Width) 150mm (length) 3, 5, 10m 1PC 1 150S 10102041 78.99 SGD
Shipped after 2018-01-29
With shoulder belt Rod not included, Rod not included 333x220x173 1450 (Width) 120mm 50m (length) 1PC 1 120L 10102032 85.99 SGD
Shipped after 2018-01-31
- Rod not included, Rod not included 333x220x113 1200 (Width) 60mm 50m (length) 1PC 1 60L 10102005 79.99 SGD
Shipped after 2018-01-29
- Rod not included, Rod not included 228x116x113 700 (Width) 60mm (length)3, 5, 10m 1PC 1 60S 10101987 59.99 SGD
In stock
- Rod not included, Rod not included 228x116x173 950 (Width) 120mm ( length)3, 5, 10m 1PC 1 120S 10102014 70.99 SGD
In stock
With a shoulder belt Rod not included, Rod not included 284x174x173 1200 (Width) 120mm, (length)20, 30 m 1PC 1 120M 10102023 83.99 SGD
In stock
With a shoulder belt Rod not included, Rod not included 284 x 174 x 203 1300 (Width) 150mm, (length)20, 30 m 1PC 1 150M 32901276 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Runway display
5
From Japan
On 2017-09-11 15:53:54
It is lightweight, easy to carry, winds smoothly, and the memory display is easy to see.
This review is about item#10102005.
site management
5
From Japan
On 2017-02-13 21:55:49
It is very easy to use! It might be better to have a set of ribbon rod and case.
This review is about item#10101996.
Construction management
5
From Japan
On 2016-10-06 16:57:46
It's really easy to use, I used ribbons without a case, but it was nice to buy.
This review is about item#10101987.
Survey etc.
5
From Japan
On 2016-08-12 14:18:57
Because it is plastic, depending on how you handle it tends to be chipped off the corners and levers of the case, but there is no problem for the part you use carefully. It is easy to wind and is used conveniently.
This review is about item#10101987.
When material inspection is accepted
3
From Japan
On 2016-03-31 18:31:18
Yamayo's ribbon rod case is sick. it's recommended. I just made a mistake in size. But you can use it.
This review is about item#32901276.
Survey
5
From Japan
On 2014-12-10 11:56:46
I can use it without problems
This review is about item#57863346.
Material inspection photos etc. Civil engineering construction type management photo
4
From Japan
On 2013-03-18 12:05:20
There is one thing in Tajima. Price is high This Yamayo is satisfied with the price
This review is about item#10101987.

Related Products